Motion
FNYBU32OPN

THOMSON (ALTRA)
FNYBU32OPN

Open Round Rail Plain Bushing - FluoroNyliner Series, 2.000 in Shaft Diameter, 3.000 in Outside Diameter, 3.980 / 4.000 in Overall Width
MI ITEM #01453483
MFR #FNYBU32OPN
Your Price$323.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBU32OPN

Open Round Rail Plain Bushing - FluoroNyliner Series, 2.000 in Shaft Diameter, 3.000 in Outside Diameter, 3.980 / 4.000 in Overall Width
MI ITEM #01453483
MFR #FNYBU32OPN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$323.19/each(List $371.68)

Overview

Mfr description
FNYBU-32-OPN BUSHING

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    3.000 in
  • Overall Length
    4.0000 in
  • Closure Type
    Open
  • Overall Width
    3.980 / 4.000 in
  • Lubrication
    Self Lubricating
  • Inner Ring Width
    3 in
  • Bearing Material
    Aluminum TEP 950
  • Clearance Alignment Type
    Standard
  • Static Load Capacity
    12500 lbf
  • Operating Temperature Range
    -240 to +288 °C
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Retaining Ring Groove Diameter
    3.000 in
  • Wiper Type
    No Wiper
  • Series
    FluoroNyliner
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486108474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text