Motion
E-BB
Quick Disconnect Idler Shaft Bushing - E Bushing, 6 in Flg OD, 0.75 in Flg Thickness
Mi Item #01453531
MFR #E-BB
Price$831.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Idler Shaft Bushing - E Bushing, 6 in Flg OD, 0.75 in Flg Thickness
Mi Item #01453531
MFR #E-BB

Mfr description
E-BB QD IDLER BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$831.89/each

Specifications

Dimensions

  • Barrel Length
    1.875 in
  • Bore Diameter
    1.3750 in
  • Bushing Size
    E
  • Flange Outside Diameter
    6 in
  • Flange Thickness
    0.75 in
  • Length Through Bore
    2.6250 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    6 in
  • Storage Dimension Width
    6
  • Weight
    12.00 lbs

Details

  • Bore Type
    Keyed Bore
  • Includes
    (2) Ball Bearings
  • Manufacturer Catalog
  • Number Of Bolt Holes
    6
  • Radial Load Capacity
    1780 @ 1,800 RPM lb, 2020 @ 1,200 RPM lb, 2140 @ 1,000 RPM lb, 2720 @ 500 RPM lb, 4640 @ 100 RPM lb
  • Type Of Bearing
    Ball
  • UPC_NO
    697950262253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)