Motion
SF-BB
Quick Disconnect Idler Shaft Bushing - SF Bushing, 4.625 in Flg OD, 0.5625 in Flg Thickness
Mi Item #01453533
MFR #SF-BB
Price$734.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Idler Shaft Bushing - SF Bushing, 4.625 in Flg OD, 0.5625 in Flg Thickness
Mi Item #01453533
MFR #SF-BB

Mfr description
SF-BB QD IDLER BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$734.97/each

Specifications

Dimensions

  • Barrel Length
    1.5 in
  • Bore Diameter
    2.1250 in
  • Bushing Size
    SF
  • Flange Outside Diameter
    4.625 in
  • Flange Thickness
    0.5625 in
  • Set Screw Size
    5/16-18 X 5/16
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    4.625 in
  • Storage Dimension Width
    4.625
  • Weight
    5.00 lbs

Details

  • Includes
    (2) Ball Bearings
  • Manufacturer Catalog
  • Number Of Bolt Holes
    6
  • Radial Load Capacity
    1180 @ 1,000 RPM lb, 1500 @ 500 RPM lb, 2550 @ 100 RPM lb, 980 @ 1,800 RPM lb, 1100 @ 1,200 RPM lb
  • Type Of Bearing
    Ball
  • UPC_NO
    697950262291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)