Motion
FNYBUPB04ALLS

THOMSON (ALTRA)
FNYBUPB04ALLS

Linear Guide Round Shaft Pillow Block - FluoroNyliner PB Series, Closed, .250 in Shaft Diameter, 1.630 in Overall Length
MI ITEM #01453546
MFR #FNYBUPB04ALLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUPB04ALLS

Linear Guide Round Shaft Pillow Block - FluoroNyliner PB Series, Closed, .250 in Shaft Diameter, 1.630 in Overall Length
MI ITEM #01453546
MFR #FNYBUPB04ALLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FNYBU-PB-04-AL-LS PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Closed
  • Bushing Type
    Plain Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    .250 in
  • Overall Width
    1.190 in
  • Overall Height
    0.810 in
  • Overall Length
    1.630 in
  • Bearing Material
    Aluminum
  • Center Shaft Height
    0.437 in
  • Clearance Alignment Type
    Self Aligning & Compensated Inside Diameter
  • Lubrication
    Self Lubricating
  • Finish Coating
    PTFE
  • Resistance Features
    Corrosion Resistant
  • Static Load Capacity
    300 lbf
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Series
    FluoroNyliner PB
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text