Motion
FNYBUPB06ALLS

THOMSON (ALTRA)
FNYBUPB06ALLS

Linear Guide Round Shaft Flanged Pillow Block - FluoroNyliner PB Series, Closed, 0.3750 in Shaft Diameter, 1.750 in Overall Length
Mi Item #01453548
MFR #FNYBUPB06ALLS
Price$114.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUPB06ALLS

Linear Guide Round Shaft Flanged Pillow Block - FluoroNyliner PB Series, Closed, 0.3750 in Shaft Diameter, 1.750 in Overall Length
Mi Item #01453548
MFR #FNYBUPB06ALLS

Mfr description
FNYBU-PB-06-AL-LS PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.26/each

Specifications

Dimensions

  • Center Shaft Height
    0.500 in
  • Overall Height
    0.940 in
  • Overall Length
    1.750 in
  • Overall Width
    1.7500 in
  • Shaft Diameter
    0.3750 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self Aligning & Compensated Inside Diameter
  • Finish Coating
    PTFE
  • Housing Type
    Closed
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Pillow Block Type
    Flanged Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner PB
  • Static Load Capacity
    500 lbf
  • UPC_NO
    662486108962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)