Motion
FNYBUTWNO08AL

THOMSON (ALTRA)
FNYBUTWNO08AL

Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner TWN Series, Open, .500 in Shaft Diameter, 8629.55 N, 1940 lbf Load Capacity
Mi Item #01453588
MFR #FNYBUTWNO08AL
Price$299.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTWNO08AL

Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner TWN Series, Open, .500 in Shaft Diameter, 8629.55 N, 1940 lbf Load Capacity
Mi Item #01453588
MFR #FNYBUTWNO08AL

Mfr description
FNYBU-TWNO-08-AL PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.01/each

Specifications

Dimensions

  • Center Shaft Height
    0.687 in
  • Overall Height
    1.130 in
  • Overall Length
    2.000 in
  • Overall Width
    3.500 in
  • Shaft Diameter
    .500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self Aligning & Compensated Inside Diameter
  • Finish Coating
    PTFE
  • Housing Type
    Open
  • Load Capacity
    8629.55 N, 1940 lbf
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Pillow Block Type
    Flanged Pillow Block - Twin Bearings
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner TWN
  • Static Load Capacity
    1940 lbf
  • UPC_NO
    662486202974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)