Motion
FNYBUTWNO12LS

THOMSON (ALTRA)
FNYBUTWNO12LS

Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner TWN Series, Open, .750 in Shaft Diameter, 16903.242 N, 3800 lbf Load Capacity
Mi Item #01453598
MFR #FNYBUTWNO12LS
Price$356.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTWNO12LS

Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner TWN Series, Open, .750 in Shaft Diameter, 16903.242 N, 3800 lbf Load Capacity
Mi Item #01453598
MFR #FNYBUTWNO12LS

Mfr description
FNYBU-TWNO-12-LS PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.66/each

Specifications

Dimensions

  • Center Shaft Height
    0.937 in
  • Overall Height
    1.560 in
  • Overall Length
    2.750 in
  • Overall Width
    4.500 in
  • Shaft Diameter
    .750 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Standard
  • Finish Coating
    PTFE
  • Housing Type
    Open
  • Load Capacity
    16903.242 N, 3800 lbf
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Pillow Block Type
    Flanged Pillow Block - Twin Bearings
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner TWN
  • Static Load Capacity
    3800 lbf
  • UPC_NO
    662486203193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)