Motion
FNYBUTWNO16LS

THOMSON (ALTRA)
FNYBUTWNO16LS

Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner TWN Series, Open, 1.000 in Shaft Diameter, 31137.551 N, 7000 lbf Load Capacity
Mi Item #01453599
MFR #FNYBUTWNO16LS
Price$503.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTWNO16LS

Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner TWN Series, Open, 1.000 in Shaft Diameter, 31137.551 N, 7000 lbf Load Capacity
Mi Item #01453599
MFR #FNYBUTWNO16LS

Mfr description
FNYBU-TWNO-16-LS PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.89/each

Specifications

Dimensions

  • Center Shaft Height
    1.187 in
  • Overall Height
    2.000 in
  • Overall Length
    3.250 in
  • Overall Width
    6.000 in
  • Shaft Diameter
    1.000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Standard
  • Finish Coating
    PTFE
  • Housing Type
    Open
  • Load Capacity
    31137.551 N, 7000 lbf
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Pillow Block Type
    Flanged Pillow Block - Twin Bearings
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner TWN
  • Static Load Capacity
    7000 lbf
  • UPC_NO
    662486203278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)