Motion
FNYBUTWNO12L

THOMSON (ALTRA)
FNYBUTWNO12L

Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner TWN Series, Open, 0.7500 in Shaft Diameter, 2.7500 in Outside Diameter, 3800 lbf, 16903.2 N Load Capacity
Mi Item #01453611
MFR #FNYBUTWNO12L
Price$372.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTWNO12L

Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner TWN Series, Open, 0.7500 in Shaft Diameter, 2.7500 in Outside Diameter, 3800 lbf, 16903.2 N Load Capacity
Mi Item #01453611
MFR #FNYBUTWNO12L

Mfr description
FNYBU-TWNO-12-L PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.16/each

Specifications

Dimensions

  • Center Shaft Height
    0.937 in
  • Outside Diameter
    2.7500 in
  • Overall Height
    1.560 in
  • Overall Length
    2.750 in
  • Overall Width
    2.7500 in
  • Shaft Diameter
    0.7500 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Compensated Inside Diameter
  • Finish Coating
    PTFE
  • Housing Type
    Open
  • Load Capacity
    16903.2 N, 3800 lbf
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Pillow Block Type
    Flanged Pillow Block - Twin Bearings
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner TWN
  • Static Load Capacity
    3800 lbf
  • UPC_NO
    662486203162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)