Motion
FNYBUPB32A

THOMSON (ALTRA)
FNYBUPB32A

Linear Guide Round Shaft Flanged Pillow Block - FluoroNyliner PB Series, Closed, 2.0000 in Shaft Diameter, 55602.77 N, 12500 lbf Load Capacity
Mi Item #01453679
MFR #FNYBUPB32A
Price$661.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUPB32A

Linear Guide Round Shaft Flanged Pillow Block - FluoroNyliner PB Series, Closed, 2.0000 in Shaft Diameter, 55602.77 N, 12500 lbf Load Capacity
Mi Item #01453679
MFR #FNYBUPB32A

Mfr description
FNYBU-PB-32-A PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$661.90/each

Specifications

Dimensions

  • Center Shaft Height
    2.125 in
  • Overall Height
    4.060 in
  • Overall Length
    6.000 in
  • Overall Width
    6.0000 in
  • Shaft Diameter
    2.0000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Finish Coating
    PTFE
  • Housing Type
    Closed
  • Load Capacity
    55602.77 N, 12500 lbf
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Pillow Block Type
    Flanged Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner PB
  • Static Load Capacity
    12500 lbf
  • UPC_NO
    662486202486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)