Overview
Mfr description
FNYBU-TWN-04-L-LS PIL BLK
Specifications
- Pillow Block TypeStandard Block - Twin / Tandem Bearings
- Housing TypeClosed
- Bushing TypePlain Bushing
- Measurement StandardInch
- Shaft Diameter.250 in
- Overall Width2.500 in
- Overall Height0.810 in
- Overall Length1.630 in
- Bearing MaterialAluminum
- Center Shaft Height0.437 in
- Clearance Alignment TypeCompensated Inside Diameter
- LubricationSelf Lubricating
- Finish CoatingPTFE
- Resistance FeaturesCorrosion Resistant
- Static Load Capacity600 lbf
- Operating Temperature Range-400˚F to 550˚F (-240˚C to 288˚C)
- SeriesFluoroNyliner TWN
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data