Motion
FNYBUPBO20AL

THOMSON (ALTRA)
FNYBUPBO20AL

Linear Guide Round Shaft Flanged Pillow Block - FluoroNyliner PB Series, Open, 1.2500 in Shaft Diameter, 22685.93 N, 5100 lbf Load Capacity
MI ITEM #01453725
MFR #FNYBUPBO20AL
Price$429.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUPBO20AL

Linear Guide Round Shaft Flanged Pillow Block - FluoroNyliner PB Series, Open, 1.2500 in Shaft Diameter, 22685.93 N, 5100 lbf Load Capacity
MI ITEM #01453725
MFR #FNYBUPBO20AL

Mfr description
FNYBU-PBO-20-AL PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.86/each

Specifications

Dimensions

  • Center Shaft Height
    1.500 in
  • Overall Height
    2.560 in
  • Overall Length
    4.000 in
  • Overall Width
    4.0000 in
  • Shaft Diameter
    1.2500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self Aligning & Compensated Inside Diameter
  • Finish Coating
    PTFE
  • Housing Type
    Open
  • Load Capacity
    22685.93 N, 5100 lbf
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Pillow Block Type
    Flanged Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner PB
  • Static Load Capacity
    5100 lbf
  • UPC_NO
    662486201625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)