Motion
FNYBUPBO10L

THOMSON (ALTRA)
FNYBUPBO10L

Linear Guide Round Shaft Pillow Block - FluoroNyliner PB Series, Open, .625 in Shaft Diameter, 2.500 in Overall Length
MI ITEM #01453753
MFR #FNYBUPBO10L
List Price$192.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUPBO10L

Linear Guide Round Shaft Pillow Block - FluoroNyliner PB Series, Open, .625 in Shaft Diameter, 2.500 in Overall Length
MI ITEM #01453753
MFR #FNYBUPBO10L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.20/each for your price

Overview

Mfr description
FNYBU-PBO-10-L PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Open
  • Bushing Type
    Plain Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    .625 in
  • Overall Width
    1.750 in
  • Overall Height
    1.440 in
  • Overall Length
    2.500 in
  • Bearing Material
    Aluminum
  • Center Shaft Height
    0.875 in
  • Clearance Alignment Type
    Compensated Inside Diameter
  • Lubrication
    Self Lubricating
  • Finish Coating
    PTFE
  • Resistance Features
    Corrosion Resistant
  • Static Load Capacity
    1450 lbf
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Series
    FluoroNyliner PB
  • Manufacturer Catalog
  • UPC_NO
    662486201434

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text