Motion
FNYBUTWN16ALS

THOMSON (ALTRA)
FNYBUTWN16ALS

Linear Guide Round Shaft Pillow Block - FluoroNyliner TWN Series, Closed, 1.0000 in Shaft Diameter, 3.250 in Overall Length
Mi Item #01453768
MFR #FNYBUTWN16ALS
Price$346.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTWN16ALS

Linear Guide Round Shaft Pillow Block - FluoroNyliner TWN Series, Closed, 1.0000 in Shaft Diameter, 3.250 in Overall Length
Mi Item #01453768
MFR #FNYBUTWN16ALS

Mfr description
FNYBU-TWN-16-A-LS PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.84/each

Specifications

Dimensions

  • Center Shaft Height
    1.187 in
  • Overall Height
    2.190 in
  • Overall Length
    3.250 in
  • Overall Width
    6.0000 in
  • Shaft Diameter
    1.0000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Finish Coating
    PTFE
  • Housing Type
    Closed
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner TWN
  • Static Load Capacity
    7000 lbf
  • UPC_NO
    662486109150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)