Motion
80 D LAMBDA RIV 50 FT

TSUBAKI (UST)
80 D LAMBDA RIV 50 FT

Roller Chain - Lube Free Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #01454076
MFR #80 D LAMBDA RIV 50 FT
Price$182.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80 D LAMBDA RIV 50 FT

Roller Chain - Lube Free Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #01454076
MFR #80 D LAMBDA RIV 50 FT

Mfr description
80 D LAMBDA RIV 50 FT REEL
  • Priced by the foot, 50ft reel
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.15/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.609 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    1.5710 in, 39.89 mm
  • Pitch
    1 in
  • Plate Height
    0.949 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.609 in
  • Tensile Strength
    17600 lbs
  • Weight
    1.79 lb
  • Weight per Foot
    1.86 lbs, 2.77 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    80 LAMBDA RIV-50 ft
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    600
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039757685
  • Working Load Capacity
    3310 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)