Motion
UDC2044
Air Chief Pneumatic Socket - Brass Body Material, 3/8 in Hose Barb, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #01454213
MFR #UDC2044
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Brass Body Material, 3/8 in Hose Barb, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #01454213
MFR #UDC2044

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UDC 2044 CPLG

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in Hose Barb
  • Body Size
    1/4 in
  • Coupling Connection Type
    Automatic
  • Flow Rate
    37 cfm
  • Standard Interchange
    Universal
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text