Motion
6222 C4

SKF
6222 C4

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #01454299
MFR #6222 C4
List Price$843.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6222 C4

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #01454299
MFR #6222 C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$843.05/each for your price

Overview

Mfr description
6222 C4 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Seal Type
    Open
  • Cage Material
    Steel
  • Max Rpm
    3600 rpm
  • Radial Dynamic Load Capacity
    32200 lbf
  • Radial Static Load Capacity
    26500 lbf
  • Manufacturer Catalog Number
    6222 C4
  • UPC_NO
    7316577094155
  • Weight
    9.73 lbs
  • Description
    6222 C4 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6222 C4 Radial/Deep Groove Ball Bearing features 110 mm bore diameter, straight bore, open closure, 200 mm outside diameter, and 38 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text