Motion
PE183C
Vanguard Jr.® PE18 Electric 2-Speed Pump - Single-Acting, 1/2 hp, 0.50 gal Reservoir, 104.0 in³ Usable Capacity, 18 in³/min Flow at Max psi, 110/115 V, 50/60 Hz
MI ITEM #01454366
MFR #PE183C
List Price$13,129.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vanguard Jr.® PE18 Electric 2-Speed Pump - Single-Acting, 1/2 hp, 0.50 gal Reservoir, 104.0 in³ Usable Capacity, 18 in³/min Flow at Max psi, 110/115 V, 50/60 Hz
MI ITEM #01454366
MFR #PE183C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,129.85/each for your price

Overview

Mfr description
PE183C PUMP W/VALVE
  • Ideal for use with small hydraulically powered tools, up to 55 tons; not to be used for lifting
  • Vanguard Jr.® pumps provide two-speed high performance in a light-weight, compact package
  • Gauge port provided on pump; metal reservoir on all models
  • Equipped with a 1/2 hp, 115 volt, 60/50 Hz single phase motor that starts under load, even at reduced voltage
  • All pumps have a 10 foot remote control
  • CSA rated for intermittent duty

Specifications

  • Pump Type
    PE18 Electric 2-Speed Pump
  • ManufacturerName (description attribute)
    Power Team (SPX)
  • Power Rating
    1/2 hp
  • Voltage
    110/115 V
  • Description Keyword
    Single-Acting
  • Frequency
    50/60 Hz
  • UPC_NO
    662536001687
  • Amperage
    10.2 A
  • Max Rpm
    12000 rpm
  • Valve Type
    Special Crimping Valve
  • Valve Type/Function
    Advance Hold Return
  • Control Switch
    Remote Motor Control (25 ft) On/Off
  • Reservoir Capacity
    0.50 gal (US)
  • Reservoir Capacity Cubic Inches
    115.5 in³
  • Usable Oil Capacity
    104.0 in³
  • Typical Flow At Max Psi
    18 in³/min
  • Typical Flow At 10000 Psi
    18 in³/min
  • Typical Flow At 5000 Psi
    25 in³/min
  • Typical Flow At 100 Psi
    190 in³/min
  • Typical Flow At 0 Psi
    230 in³/min
  • Max Pressure
    10000 psi
  • Sound Level At Idle 10000 Psi
    85/90 dB(a)
  • Overall Length
    11.250 in
  • Overall Width
    7.000 in
  • Overall Height
    16.000 in
  • Weight
    34.00 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text