Motion
A600A
6 in Coupling Size, Aluminum Body, PART A, Male
Mi Item #01454405
MFR #A600A
Price$26.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 in Coupling Size, Aluminum Body, PART A, Male
Mi Item #01454405
MFR #A600A

Mfr description
A600A ADAPTER PART A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.91/each

Specifications

Dimensions

  • Coupling Size
    6 in

Details

  • Body Material
    Aluminum
  • Coupling Gender
    Male
  • Part Type
    PART A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)