Motion
D600A
6 in Coupling Size, Aluminum Body, PART D, Female
Mi Item #01454440
MFR #D600A
Price$51.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 in Coupling Size, Aluminum Body, PART D, Female
Mi Item #01454440
MFR #D600A

Mfr description
D600A COUPLING PART D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.61/each

Specifications

Dimensions

  • Coupling Size
    6 in

Details

  • Body Material
    Aluminum
  • Coupling Gender
    Female
  • Part Type
    PART D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)