Motion
E400A
4 in Coupling Size, Aluminum Body, PART E, Male
Mi Item #01454450
MFR #E400A
Price$18.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 in Coupling Size, Aluminum Body, PART E, Male
Mi Item #01454450
MFR #E400A

Mfr description
E400A COUPLER PART E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.95/each

Specifications

Dimensions

  • Coupling Size
    4 in

Details

  • Body Material
    Aluminum
  • Coupling Gender
    Male
  • Part Type
    PART E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)