Motion
F250A
2-1/2 in Coupling Size, Aluminum Body, PART F, Male
Mi Item #01454485
MFR #F250A
Price$16.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 in Coupling Size, Aluminum Body, PART F, Male
Mi Item #01454485
MFR #F250A

Mfr description
F250A COUPLER PART F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.87/each

Specifications

Dimensions

  • Coupling Size
    2-1/2 in

Details

  • Body Material
    Aluminum
  • Coupling Gender
    Male
  • Part Type
    PART F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)