Specifications
Dimensions
- Clutch Brake Size Code9
Details
- Clutch Brake TypeSpring Applied Drum Brake
- Compatible Model Part Number9CSA200
- Product TypesBrake Pad
- SeriesCSA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)