Motion
JV1474
Wear Sleeve - 6.8750 in Shaft Dia.
Mi Item #01454714
MFR #JV1474
Price$72.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 6.8750 in Shaft Dia.
Mi Item #01454714
MFR #JV1474

Mfr description
JV 1474 WEAR SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.11/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    6.8750 in
  • Overall Width
    1.0000 in
  • Shaft Diameter
    7.0000 in
  • Width Overall Width For Speedi Slv
    1.0000 in

Details

  • Seal Type
    10
  • Type of Product
    Wear Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)