Motion
B224566

LINK-BELT
B224566

Rexnord® B224566 B456 Series End Closure
Mi Item #01454748
MFR #B224566
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B224566

Rexnord® B224566 B456 Series End Closure
Mi Item #01454748
MFR #B224566

Mfr description
B224566 END CLOS B22456-6
  • End Closure for Spherical Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.1000 in
  • Overall Length
    5.6700 in
  • Overall Width
    5.9100 in
  • Weight
    0.55 lbs

Details

  • Country of Origin
    United States of America
  • Kit Type
    End Closure
  • Product Type
    Bearing End Caps & Covers
  • Series
    End Closures & Plates
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)