Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 412 lb, Drum, 460 ISO, 140 SAE
MI ITEM #01454805
MFR #11000-DOF

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
HP WORM G/O 412 LB DM 11000-DOF

Specifications

  • ISO Grade
    460
  • SAE Grade
    140
  • Composition
    Mineral
  • Container Size
    412 lb
  • Viscosity
    2,470 SUS @ 100°F, 461 cSt @ 40°C
  • AGMA Number
    7
  • Additives Included
    Anti-Wear
  • Weight
    434.00 lbs
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text