Motion
6ACOR
7332-01235 -
Mi Item #01454809
MFR #6ACOR
Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7332-01235 -
Mi Item #01454809
MFR #6ACOR

Mfr description
6ACOR O-RING
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.80/each

Specifications

Dimensions

  • End Size
    6
  • Weight
    0.01 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • End Type
    ACOR
  • Fitting Type
    O-Ring
  • For Use With
    PolarSeal Refrigerant Hose
  • ManufacturerName (description attribute)
    Gates
  • Material
    Rubber
  • UPC_NO
    072053413984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)