Overview
Mfr description
HS1174-06X25 RED AIR HOSE ASSY 3/8"
Specifications
- Nominal Hose Inner Diameter
- Additional DetailsGeneral Service PVC Pneumatic Air Tool Hose Assemblies
- Working Pressure300 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesSeries HS1174 General Service PVC Pneumatic Air Tool Hose Assemblies
- TypePneumatic Air Tool Hose
- Manufacturer Upc Number822353068519
- UPC_NO822353068519
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data