Motion
PVH131R13AF30D250014001001AA010A

VICKERS BY DANFOSS
PVH131R13AF30D250014001001AA010A

02-335302 Hydraulic Axial Piston Pump - PVH, 131.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #01454988
MFR #PVH131R13AF30D250014001001AA010A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH131R13AF30D250014001001AA010A

02-335302 Hydraulic Axial Piston Pump - PVH, 131.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #01454988
MFR #PVH131R13AF30D250014001001AA010A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Inlet Port Size
    2.50 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Port Thread Size
    1/2-13 UNC-2B;1/2-13 UNC-2B

Details

  • Control Type
    Pressure Compensator with Torque Sensing
  • Displacement
    131.1 cm³/r
  • Drain Port Location
    Bottom (Top Plugged)
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    1.50 in Dia Straight Key
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    Code 61 Flange
  • Pressure Compensator Range
    3568 to 3684 psi
  • Series
    PVH

Overview

Mfr description
PVH131R13AF30D250014001001AA010A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought