Motion
6018ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
Mi Item #01455052
MFR #6018ZZC3
Price$243.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
Mi Item #01455052
MFR #6018ZZC3

Mfr description
6018 ZZ C3 DEEP GROOVE RADIAL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$243.20/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm
  • Weight
    2.58 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6018 ZZ C3 DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6018ZZNRBXMS is a radial deep groove ball bearing with a 90mm bore, straight bore, double shielded, 140mm OD, and 24mm width, designed for industrial use.
  • Manufacturer Catalog Number
    6018ZZC3BSRM
  • Manufacturer Upc Number
    4991893657319
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893657319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)