Motion
600-D-AL
Cam & Groove Coupler - 6 in Female Coupler x 6 in Female NPT, Straight
MI ITEM #01455068
MFR #600-D-AL
Your Price$169.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 6 in Female Coupler x 6 in Female NPT, Straight
MI ITEM #01455068
MFR #600-D-AL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$169.00/each(List $256.49)

Overview

Mfr description
600-D-AL COUPLER
  • Dixon, Boss-Lock and EZ Boss-Lock cam and groove couplers and adapters are produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
  • Recess holds gasket firmly in place to ensure proper placement
  • Long shank design allows proper banding, thus eliminating the major cause of hose damage
  • Warning! Under no circumstances should cam and groove couplings be used for compressed air or steam service!

Specifications

  • Body Material
    Aluminum
  • Coupling Connection Type
    Coupler x Female Thread NPT
  • Fitting Shape
    Straight
  • Coupling Gender
    Female
  • Coupling Size
    6 in
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • End 1 Type
    Female Coupler
  • Hex Size
    7-21/32 in
  • End 1 Size
    6 in
  • End 2 Type
    Female NPT
  • End 2 Size
    6 in
  • Weight
    4.18 lbs
  • Seal Material
    Nitrile Rubber
  • Overall Length
    4-11/32 in
  • Overall Diameter
    7-21/32 in
  • Fitting Connection Family
    CamLock to NPT
  • Fitting Connection Type
    (6" Female NPT, 6" - 8)
  • Maximum Operating Pressure
    75 psi
  • Coupler Type
    Type D Female Coupler x Female Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text