Motion
AM2SWIV
1/2 AK Universal Swivel Male NPT 1-Clip, Iron
MI ITEM #01455075
MFR #AM2SWIV
Price$121.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 AK Universal Swivel Male NPT 1-Clip, Iron
MI ITEM #01455075
MFR #AM2SWIV

Mfr description
AM2-SWIV AIR KING SWIVEL MALE NPT 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.62/each

Specifications

Dimensions

  • Weight
    0.77 lbs, 0.35 kg

Details

  • Adapter Type
    Male NPT
  • Additional Details
    Interchange with other Air King fittings and include a heavy-duty, free-turning joint that swivels under pressure to prevent hose kinking | Safety clip included | Supplied with rubber washer, part # AWR4
  • Description Keyword
    Live Swivel
  • End 1 Style
    Male NPT
  • End 1 Thread
    1/2 in NPT
  • End 1 Type
    Male NPT
  • End 2 Thread
    1/2 in NPT
  • Manufacturer Catalog Number
    AM2SWIV
  • Material
    Iron
  • Maximum Operating Pressure
    10.3 bar, 150 psi
  • Part Type
    Swivel Body
  • Product Types
    Swivel Body
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)