Motion
GKY012RRB
Ball Insert Bearing - 3/4 in ID
MI ITEM #01455104
MFR #GKY012RRB
Price$203.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 3/4 in ID
MI ITEM #01455104
MFR #GKY012RRB

Mfr description
GKY012RRB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.97/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    47 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    087796207530
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796207530

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)