Motion
KCJT1 1/4 PS

TIMKEN (FAFNIR)
KCJT1 1/4 PS

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #01455108
MFR #KCJT1 1/4 PS
Price$358.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
KCJT1 1/4 PS

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #01455108
MFR #KCJT1 1/4 PS

Mfr description
KCJT 1-1/4 PS FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.48/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Circle Diameter  
    5.1250 in
  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    1.240 in
  • Overall Length Diameter  
    6.1250 in
  • Weight
    1.39 lbs

Details

  • Bearing Number
    GKY104RRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796207523
  • Max Rpm
    300 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    320 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    475 lbf
  • Replacement Bearing
    GKY104RRB
  • Series
    KCJT
  • Standards Met
    FDA/USDA
  • Type Of Bearing
    Ball
  • UPC_NO
    087796207523

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)