Motion
KCJ1 PS
Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #01455120
MFR #KCJ1 PS
Price$261.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #01455120
MFR #KCJ1 PS

Mfr description
KCJ 1 PS FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.84/each

Specifications

Dimensions

  • Base Thickness
    0.5000 in
  • Bolt Center To Center Length  
    2.7500 in
  • Bore Diameter  
    1 in
  • Flange Outside Diameter
    3.7340 in; 94.90 mm
  • Length Through Bore
    1-9/16 in
  • Overall Length Diameter  
    3.7344 in
  • Weight
    0.72 lbs

Details

  • Bearing Number
    GKY100RRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796207455
  • Max Rpm
    425 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    320 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    240 lbf
  • Replacement Bearing
    GKY100RRB
  • Series
    KCJ
  • Standards Met
    FDA/USDA
  • Type Of Bearing
    Ball
  • UPC_NO
    087796207455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)