Motion
KCJ 3/4 PS

TIMKEN (FAFNIR)
KCJ 3/4 PS

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #01455121
MFR #KCJ 3/4 PS
Price$237.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
KCJ 3/4 PS

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #01455121
MFR #KCJ 3/4 PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$237.73/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5000 in
  • Bore Diameter  
    3/4 in
  • Length Through Bore
    1-15/32 in
  • Overall Length Diameter  
    3.3594 in
  • Weight
    0.6 lbs

Details

  • Bearing Number
    GKY012RRB
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796207462
  • Max Rpm
    500 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    320 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    200 lbf
  • Replacement Bearing
    GKY012RRB
  • Series
    KCJ
  • Standards Met
    FDA/USDA
  • Type Of Bearing
    Ball
  • UPC_NO
    087796207462

Overview

Mfr description
KCJ 3/4 PS FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought