Motion
KAS1 1/4 PS

TIMKEN (FAFNIR)
KAS1 1/4 PS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Polymer Material
Mi Item #01455130
MFR #KAS1 1/4 PS
Price$317.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
KAS1 1/4 PS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Polymer Material
Mi Item #01455130
MFR #KAS1 1/4 PS

Mfr description
KAS 1-1/4 PS PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.96/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Bore Diameter
    1-1/4 in
  • Weight
    1.75 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    087796207509
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    087796207509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)