Motion
KAS1 PS
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Polymer Material
Mi Item #01455132
MFR #KAS1 PS
Price$218.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Polymer Material
Mi Item #01455132
MFR #KAS1 PS

Mfr description
KAS 1 PS PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.20/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Bore Diameter
    1 in
  • Weight
    0.76 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    087796207431
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    087796207431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)