Motion
KAK1 1/4 PS

TIMKEN (FAFNIR)
KAK1 1/4 PS

Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material
Mi Item #01455140
MFR #KAK1 1/4 PS
Price$358.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
KAK1 1/4 PS

Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material
Mi Item #01455140
MFR #KAK1 1/4 PS

Mfr description
KAK 1-1/4 PS PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.48/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8125 in
  • Bore Diameter
    1.2500 in
  • Bore Inside Diameter
    1.2500 in
  • Inside Diameter
    1.2500 in
  • Length
    6.5630 in
  • Shaft Diameter
    1.2500 in
  • Weight
    1.7 lbs

Details

  • Bearing Number
    GKY104RRB
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    2-Bolt Pillow Block
  • Housing Material
    Polymer
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    087796207493
  • Material
    Polymer
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    GKY104RRB
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Shroud
  • Sealing Type
    Shroud
  • Series
    PS
  • Shaft Attachment
    Set Screw
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796207493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)