Motion
KAK1 PS
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Polymer Housing Material
Mi Item #01455142
MFR #KAK1 PS
Price$261.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Polymer Housing Material
Mi Item #01455142
MFR #KAK1 PS

Mfr description
KAK 1 PS PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.84/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1.4690 in
  • Bolt Center Diameter
    4.1260 in
  • Bolt Center To Center Length
    4.1260 in
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Housing Width
    1.4690 in
  • Inner Race Width
    1.1070 in
  • Inside Diameter
    1.0000 in
  • Length
    5.5000 in
  • Overall Width
    1.4690 in
  • Shaft Diameter
    1.0000 in
  • Weight
    0.72 lbs
  • Width
    1.4690 in, 37.29 mm

Details

  • Bearing Number
    GKY100RRB
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    4.1260 in
  • Housing Construction
    2-Bolt Pillow Block
  • Housing ID
    KAK 1
  • Housing Material
    Polymer
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    087796207417
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    GKY100RRB
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Shroud
  • Sealing Type
    Shroud
  • Series
    PS
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    240 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796207417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)