Motion
GKY104RRB
Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID
Mi Item #01455149
MFR #GKY104RRB
Price$281.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID
Mi Item #01455149
MFR #GKY104RRB

Mfr description
GKY104RRB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.52/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.4440 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Weight
    1 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Manufacturer Upc Number
    087796207554
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796207554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)