Motion
420J20
Micro-V® 917104220 Micro V-Belt - 20 Sections, J Size, 42.00 in Effective Length, 0.0938 in Rib Width, 1.8760 in Top Width
MI ITEM #01455216
MFR #420J20
Your Price$133.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro-V® 917104220 Micro V-Belt - 20 Sections, J Size, 42.00 in Effective Length, 0.0938 in Rib Width, 1.8760 in Top Width
MI ITEM #01455216
MFR #420J20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$133.18/each(List $153.17)

Overview

Mfr description
420J20 MICRO-V BELT
  • Static conductive (ISO 1813) and can as such be used in the conditions described in the Directive 2014/34/EU- ATEX (except PK profile)
  • Belts will operate in standard pulleys provided the pulleys are manufactured to the DIN 7867 or ISO 9982 standard for the specific cross-section
  • Temperature Range: -30C to +60C (-22F to +140F) (PJ, PL, PM) -50C to +120C (-58F to +250F) (PK) (EPDM compound)
  • Truncated ribs ensure flexibility, reduce heat build-up and improve rib crack resistance
  • Enhances load-carrying capacity on small diameter pulleys
  • Can be installed on grooved DriveR and flat DriveN pulley
  • Smooth running for minimal vibration at high speeds
  • Fiber reinforced ribs for excellent wear resistance
  • Long life due to extra load-carrying capacity
  • Improved performance on back idlers
  • Extremely smooth and cool running
  • Very high power capacity per rib
  • Tolerant of pulley groove debris
  • Smaller drive package.

Specifications

  • Section Size
    J
  • Section
    J
  • Number Of Sections
    20
  • Effective Length
    42.00 in
  • Rib Width
    0.0938 in
  • Top Width
    1-7/8 in
  • Overall Length
    42 in
  • Overall Height
    0.1600 in
  • Pitch Length
    42.00 in
  • Belt Type
    Micro-V
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Oil Resistant
  • Standards Met
    ARPM/RMA IP-3-2 & IP-3-3
  • Color
    Black
  • Belt Series
    J
  • Number Of Ribs
    20
  • Weight
    0.14 lbs
  • Construction Type
    V-Ribbed
  • Manufacturer Upc Number
    072053280722
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    072053280722
  • Manufacturer Catalog Number
    9171-04220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text