Motion
N28
N Series Bearing Lock Nut - 5.497-11 in Thread Size, 7.099 in OD, 6.531 in Face Dia., 0.948 in Width
MI ITEM #01455246
MFR #N28
List Price$463.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 5.497-11 in Thread Size, 7.099 in OD, 6.531 in Face Dia., 0.948 in Width
MI ITEM #01455246
MFR #N28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$463.06/each for your price

Overview

Mfr description
N-28 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    0.9480 in
  • Lock Washer Locking Device Part Num
    W28
  • Lock Nut Type
    For Lock Washer
  • Weight
    3.55 lbs
  • Adapter Sleeve Part Number
    S-128, S-28
  • Series
    N
  • UPC_NO
    737533005324
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text