Motion
N24
N Series Bearing Lock Nut - 4.716-11 in Thread Size, 6.13 in OD, 5.688 in Face Dia., 0.823 in Width
MI ITEM #01455247
MFR #N24
Price$247.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 4.716-11 in Thread Size, 6.13 in OD, 5.688 in Face Dia., 0.823 in Width
MI ITEM #01455247
MFR #N24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$247.22/each

Specifications

Dimensions

  • Face Diameter  
    5.6880 in
  • Outside Diameter  
    6.1300 in
  • Overall Width
    0.8230 in
  • Thread Size  
    4.716-11 in
  • Weight
    2.55 lbs

Details

  • Adapter Sleeve Part Number
    S-124, S-24
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W24
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533005300

Overview

Mfr description
N-24 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text