Motion
CF24VBUUR
Crowned Cam Follower - 62 Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #01455301
MFR #CF24VBUUR
Price$213.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 62 Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #01455301
MFR #CF24VBUUR

Mfr description
CF 24 VBUUR CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.34/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    62
  • Roller Width  
    29 mm
  • Stud Diameter  
    24 mm
  • Thread Length
    25 mm
  • Thread Size
    M24 x 1.5
  • Weight
    1.8 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557008641
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    46600 N
  • Radial Static Load Capacity
    92000 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557008641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)