Motion
STBC325
Stainless Steel Material
Mi Item #01455332
MFR #STBC325
Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Material
Mi Item #01455332
MFR #STBC325

Mfr description
STBC 325 T-BOLT CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.09/each

Specifications

Details

  • Clamp Type
    T-Bolt Hose Clamp
  • Material
    Stainless Steel
  • Maximum Opening Capacity
    3-5/16 in
  • Minimum Opening Capacity
    3 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)