Motion
YAK 25 PT SGT

TIMKEN (FAFNIR)
YAK 25 PT SGT

Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Standard Duty
Mi Item #01455371
MFR #YAK 25 PT SGT
Price$219.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YAK 25 PT SGT

Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Standard Duty
Mi Item #01455371
MFR #YAK 25 PT SGT

Mfr description
YAK 25 PT SGT PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.96/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1-13/32 in
  • Bolt Center Diameter
    4.1260 in
  • Bolt Center To Center Length
    4.1250 in
  • Bolt Hole Diameter
    0.4375 in
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in
  • Bore Length
    1.3720 in
  • Housing Width
    1.4690 in
  • Inner Race Width
    1.3720 in
  • Inside Diameter
    0.9840 in
  • Length
    5.5000 in
  • Length Through Bore
    1.3720 in
  • Overall Height
    2.6875 in
  • Overall Length
    5.5000 in
  • Overall Width
    1.3438 in
  • Shaft Diameter
    25 mm
  • Weight
    0.78 lbs
  • Width
    1.4690 in, 37.29 mm

Details

  • Bearing Number
    GYE25KRRB TDCF SGT
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    4.1260 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    3490 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    5440 rpm
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    1730 lbf
  • Replacement Bearing
    GYE25KRRB
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Contact/Lip
  • Sealing Type
    Shroud
  • Series
    Industrial
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1750 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796265226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)