Motion
3580-04-250BX

SYNFLEX (DANFOSS)
3580-04-250BX

3580 Series Medium Pressure Hydraulic Hose - 1/4 in Inner Diameter, 3500 psi Working Pressure, 3000 in Length
MI ITEM #01455506
MFR #3580-04-250BX
Your Price$7.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3580-04-250BX

3580 Series Medium Pressure Hydraulic Hose - 1/4 in Inner Diameter, 3500 psi Working Pressure, 3000 in Length
MI ITEM #01455506
MFR #3580-04-250BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.75/ft(List $8.91)

Overview

Mfr description
3580-04-250BX HOSE,THERMO R1/R7 BLACK
  • Cut resistant, heavy-duty design.
  • Crush resistant.
  • Steel wire reinforcement.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    3500 psi
  • Additional Details
    Medium Pressure Hydraulic Hose
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    14000 psi
  • Inner Tube Material
    Polyester
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Wire
  • Color
    Black
  • Minimum Bend Radius
    1.75 in
  • Length
    3000 in
  • Dash Size
    -4
  • Segment Code
    C
  • Compatible Fittings
    903, 90A
  • Standards Met
    SAE 100R1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought