Motion
6914ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 100 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
Mi Item #01455524
MFR #6914ZZ
Price$406.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 100 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
Mi Item #01455524
MFR #6914ZZ

Mfr description
6914 ZZ DEEP GROOVE RADIAL BALL BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$406.28/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    16 mm
  • Weight
    0.72 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6914 ZZ DEEP GROOVE RADIAL BALL BEARING
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6914ZZBV2S is a 70 mm bore radial deep groove ball bearing with double shields and a 100 mm outside diameter for high-load applications.
  • Manufacturer Catalog Number
    6914ZZBV2S
  • Manufacturer Upc Number
    4991893820416
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893820416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)