Motion
05-031
LubriMatic Coupler - Thread Size: 1/8 in, Thread Type: NPT
MI ITEM #01455565
MFR #05-031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LubriMatic Coupler - Thread Size: 1/8 in, Thread Type: NPT
MI ITEM #01455565
MFR #05-031

Mfr description
05-031 COUPLER GREASE GUN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3.3
  • Length
    4, 1-7/16 in
  • Operating Pressure
    4500 psi
  • Size
    1-7/16"
  • Thread Size
    1/8 in
  • Weight
    0.30 lbs, 0.3
  • Width
    4.1

Details

  • Manufacturer Upc Number
    028893050315
  • Material
    Steel
  • Max Pressure
    4500 psi
  • Product Type
    Grease Gun Accessories
  • Type
    Coupler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)